Zoro Homepage

Giant Open Hopper Wire Shelving Systems

  • Mfr # WR8-250IV

  • Zoro # G3454456


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Overall Height
74 in
Material
Carbon Steel
Overall Width
14 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-250IV
Zoro #
G3454456
UPC #
651588129852
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
14 in

Details

Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire
Number of Shelves
8

Description

Organize, store and access your medium or large parts with this Giant Stack Container Wire Shelving System. 800 lb. capacity per shelf. System may be made mobile with the addition of the WR-00H mobile kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.