Zoro Homepage

Steel; Plastic, Gondola Slider System, 19 in D x 75 in H x 48 in W

  • Mfr # G-725305-36IV

  • Zoro # G9847205


product price: $2,779.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
19 in
Overall Height
75 in
Number of Drawers
64
Number of Bins
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-725305-36IV
Zoro #
G9847205
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
19 in
Overall Height
75 in
Drawer Depth
3-3/4 in
Overall Length
19 in
Compartment Width
4 1/4 in
Compartment Height
5 3/4 in
Compartment Depth
3 3/4 in
Depth
19"
Bin Depth
3 3/4 in
Bin Inside Depth
3 3/4 in
Bin Inside Width
4 1/4 in
Bin Width
4 1/4 in
Width
48"
Bin Inside Height
5 3/4 in

Details

Number of Drawers
64
Number of Bins
36
Color
Ivory
Includes
45 Degrees Beveled Edge
Material
Steel; Plastic
Item
Gondola Slider System
Bin Cabinet Style
Slider Frame
ESD Conductive
No
For Use With
Grainger No. 1VH74; Mfr No. QTB305IV
Bin Color
Ivory
Finish
Unfinished
Compatible Bin Manufacturer Model Number
QTB305IV
Weight Capacity
2,000 lb
Opening Angle
45 Degrees
Mobility
Stationary
Frame Finish
Unfinished
Number of Tiers
9
Includes Dividers
Dividers Not Included
Product Type
Tip-Out Bin Rack

Description

Tip-Out Rack, Compatible Bin Manufacturer Model Number QTB305IV, Frame Finish Unfinished, Overall Height 75 in, Overall Length 19 in, Overall Width 48 in, Weight Capacity 2,000 lb, Number of Tiers 9, Bin Color Beige, Bin Inside Depth 3 3/4 in, Bin Inside Height 5 3/4 in, Bin Inside Width 4 1/4 in, Compatible Bin Grainger Part Number 1VH74, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Material Steel; Plastic, Mobility Stationary, Opening Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.