
GRAY CABINET W/36 CLEAR BINS
Mfr # QSC-36-FDCL
Zoro # G516533969
product price: $2,450.99
/eaKey Features
Overall Depth
72 in
Load Capacity
800 lb
Number of Bins
36
Overall Height
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-36-FDCL
Zoro #
G516533969
UPC #
651588028506
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Height
18 in
Overall Width
36 in
Details
Bin Color
Clear
Load Capacity
800 lb
Number of Bins
36
Material
Carbon Steel
Color
Gray
Item
Cabinet Enclosed
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 72''H, 14 gauge all welded construction, includes: 18 QUS230, 12 QUS240 and 6 QUS250 clear bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.