Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRAY SPECIALTY CABINET W/15 QICS &128 CLEAR BINS

  • Mfr # QSC-QIC83CL

  • Zoro # G316534043


product price: $4,477.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Overall Depth
78 in
Overall Height
24 in
Load Capacity
400 lb
Number of Bins
148
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-QIC83CL
Zoro #
G316534043
UPC #
651588028469
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Height
24 in
Overall Width
48 in

Details

Number of Shelves
4
Load Capacity
400 lb
Number of Bins
148
Bin Color
Clear
Material
Carbon Steel
Color
Gray
Item
Cabinet Enclosed

Description

Heavy-Duty 48'' Bin Cabinet, interlocking drawer storage, 48''W x 24''D x 78''H, 400 lb. load capacity per shelf, 14 gauge all welded construction, includes: 4 shelves, 15 QIC-86 gray interlocking drawers and 128 QUS210 clear bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.