Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRAY SPECIALTY CABINET W/36 CLEAR BINS

  • Mfr # MESH-240CL

  • Zoro # G216545668


product price: $2,986.99
/ea
Item requires special delivery charges. A $545.00 per item surcharge will be applied.

Key Features

Overall Depth
78 in
Number of Bins
36
Material
Carbon Steel
Overall Width
36 in
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MESH-240CL
Zoro #
G216545668
UPC #
651588027547
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in

Details

Item
Storage Cabinet
Number of Bins
36
Material
Carbon Steel
Bin Color
Clear
Color
Gray

Description

Specialty Bin Cabinets, heavy-duty, mesh door model, 36''W x 18''D x 78''H, Includes: 36 14-3/4''L x 8-1/4''W x 7''H QUS240 clear bin, 14-gauge all welded construction, gray finish, ships assembeled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.