Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRAY SPECIALTY CABINET W/72 CLEAR BINS

  • Mfr # QPR-101CL

  • Zoro # G216533979


product price: $3,074.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Overall Depth
78 in
Number of Bins
72
Number of Shelves
9
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPR-101CL
Zoro #
G216533979
UPC #
651588027622
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
36 in
Overall Height
18 in

Details

Load Capacity
400 lb
Number of Bins
72
Number of Shelves
9
Bin Color
Clear
Material
Carbon Steel
Item
Cabinet Enclosed
Color
Gray

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 78''H, 400 lb. capacity per shelf, 14 gauge all welded construction, includes: 8 slopped shelves and 72 QSB101 clear bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.