Zoro Homepage

GRAY STORAGE CABINET W132 CLEAR BINS

  • Mfr # QSC-36CL

  • Zoro # G716534179


product price: $2,833.99
/ea
Item requires special delivery charges. A $2,150.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Overall Depth
72 in
Number of Bins
132
Overall Width
36 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-36CL
Zoro #
G716534179
UPC #
651588027820
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in

Details

Bin Color
Clear
Load Capacity
800 lb
Number of Bins
132
Material
Carbon Steel
Color
Gray
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 14 gauge all welded construction, includes: 48 QUS210, 48 QUS220, 18 QUS230, 12 QUS240 and 6 QUS250 clear bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.