Zoro Homepage

GRAY STORAGE CABINET W/137 CLEAR BINS

  • Mfr # QSC-48SCL

  • Zoro # G116534137


product price: $3,032.99
/ea
Item requires special delivery charges. A $1,495.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Overall Depth
78 in
Number of Bins
137
Number of Shelves
3
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-48SCL
Zoro #
G116534137
UPC #
651588028063
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Height
24 in
Overall Width
48 in

Details

Load Capacity
400 lb
Number of Bins
137
Number of Shelves
3
Item
Cabinet Enclosed
Color
Gray
Material
Carbon Steel
Bin Color
Clear

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 64 QUS210, 64 QUS220, 3 QUS240 and 6 QUS250 clear bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.