
GRAY STORAGE CABINET W/64 RED BINS
Mfr # QSC-4805RD
Zoro # G616534262
product price: $3,861.99
/ea
Item requires special delivery charges. A $825.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Number of Bins
64
Load Capacity
400 lb
Overall Height
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QSC-4805RD
Zoro #
G616534262
UPC #
651588029183
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
24 in
Overall Depth
78 in
Details
Color
Gray
Number of Bins
64
Load Capacity
400 lb
Material
Carbon Steel
Item
Cabinet Enclosed
Bin Color
Red
Number of Shelves
2
Description
Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 2 adjustable shelves, punched panels on inside rear wall and doors and 64 QUS210 red bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.