
GRAY WIRE DUNNAGE SHELF 18 X 24
Mfr # 1824DSGY
Zoro # G916553468
product price: $91.99
/ea
Free Shipping & Returns
Key Features
Depth
1 in
Load Capacity
1,300-1,600 lb
Color
Epoxy coated, Gray
Height
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1824DSGY
Zoro #
G916553468
UPC #
651588220320
Country of Origin
China
Dimensions
Depth
1 in
Width
18 in
Height
24 in
Details
Load Capacity
1,300-1,600 lb
Color
Epoxy coated, Gray
Item
Dunnage Shelf
Material
Carbon Steel
Description
Dunnage Shelf, 24''W x 18''D, 1500 lb. capacity, 1 removable wire top mat, square tubing frame, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.