Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRAY WIRE DUNNAGE SHELF 18 X 48

  • Mfr # 1848DSGY

  • Zoro # G816553360


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Depth
1 in
Color
Epoxy Coated, Gray
Load Capacity
1,300-1,600 lb
Material
Carbon Steel
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1848DSGY
Zoro #
G816553360
UPC #
651588123669
Country of Origin
China

Dimensions

Depth
1 in
Width
18 in
Height
48 in

Details

Item
Dunnage Shelf
Color
Epoxy Coated, Gray
Load Capacity
1,300-1,600 lb
Material
Carbon Steel

Description

Dunnage Shelf, 48''W x 18''D, 1500 lb. capacity, 1 removable wire top mat, square tubing frame, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.