Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRAY WIRE DUNNAGE SHELF 24 X 24

  • Mfr # 2424DSGY

  • Zoro # G616553355


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Color
Epoxy coated, Gray
Material
Carbon Steel
Depth
1 in
Load Capacity
1,300-1,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2424DSGY
Zoro #
G616553355
UPC #
651588220382
Country of Origin
China

Dimensions

Height
24 in
Width
24 in
Depth
1 in

Details

Color
Epoxy coated, Gray
Material
Carbon Steel
Load Capacity
1,300-1,600 lb
Item
Dunnage Shelf

Description

Dunnage Shelf, 24''W x 24''D, 1500 lb. capacity, 1 removable wire top mat, square tubing frame, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.