
GRAY WIRE DUNNAGE SHELF 24 X 36
Mfr # 2436DSGY
Zoro # G816553391
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,300-1,600 lb
Color
Epoxy coated, Gray
Depth
1 in
Width
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2436DSGY
Zoro #
G816553391
UPC #
651588123706
Country of Origin
China
Dimensions
Depth
1 in
Width
24 in
Height
36 in
Details
Load Capacity
1,300-1,600 lb
Color
Epoxy coated, Gray
Item
Dunnage Shelf
Material
Carbon Steel
Description
Dunnage Shelf, 36''W x 24''D, 1500 lb. capacity, 1 removable wire top mat, square tubing frame, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.