This item is Discontinued.
This item is Discontinued.
Hang & Stack Storage Bin, Polypropylene, Black, 3 in H, 4-1/8 in W, 7-3/8 in L, 20 PK (Discontinued)
Mfr #
K-QUS220BK-20
Zoro #
G6509820
UPC # 651588293539
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-QUS220BK-20
- Zoro #
- G6509820
- UPC #
- 651588293539
- Country of Origin
- United States
Dimensions
- Overall Length
- 7-3/8 in
- Overall Width
- 4-1/8 in
- Overall Height
- 3 in
- Overall Depth
- 6-3/4 in
- Depth
- 6-3/4 in
Details
- Color
- Black
- Load Capacity
- 10 lb
- Material
- Polypropylene
- Item
- Hang & Stack Storage Bin
- Volume Capacity
- 0.05 cu ft
- ESD Conductive
- No
Description
The QUANTUM STORAGE SYSTEMS - K-QUS220BK-20 Hang & Stack Storage Bin is a compact storage solution with an overall length of 7-3/8 in, width of 4-1/8 in and height of 3 in. Its depth measures at 6-3/4 inches, offering adequate space for storing items while maintaining a small footprint. This bin has been designed to accommodate up to 10 lbs load capacity, making it suitable for lightweight items.
Constructed from polypropylene material, this hang and stack storage bin exhibits durability that withstands regular use. The black color offers a neutral aesthetic that can blend seamlessly into various settings. Despite its non-conductive nature, the bin's robust structure ensures longevity.
This item presents a volume capacity of 0.05 cu ft., providing enough room for your storage needs without consuming excessive space. Whether you need to organize office supplies or keep parts within reach in a workshop setting, the QUANTUM STORAGE SYSTEMS - K-QUS220BK-20 Hang & Stack Storage Bin offers versatility and practicality tailored to meet diverse requirements.
Constructed from polypropylene material, this hang and stack storage bin exhibits durability that withstands regular use. The black color offers a neutral aesthetic that can blend seamlessly into various settings. Despite its non-conductive nature, the bin's robust structure ensures longevity.
This item presents a volume capacity of 0.05 cu ft., providing enough room for your storage needs without consuming excessive space. Whether you need to organize office supplies or keep parts within reach in a workshop setting, the QUANTUM STORAGE SYSTEMS - K-QUS220BK-20 Hang & Stack Storage Bin offers versatility and practicality tailored to meet diverse requirements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.