This item is Discontinued.
This item is Discontinued.
Hang & Stack Storage Bin, Polypropylene, Blue, 5 in H, 5-1/2 in W, 10-7/8 in L, 8 PK (Discontinued)
Mfr #
K-QUS230BL-8
Zoro #
G6509890
UPC # 651588293737
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-QUS230BL-8
- Zoro #
- G6509890
- UPC #
- 651588293737
- Country of Origin
- United States
- Color
- Blue
- Load Capacity
- 30 lb
- Material
- Polypropylene
- Item
- Hang & Stack Storage Bin
- Volume Capacity
- 0.17 cu ft
- ESD Conductive
- No
Description
Stacking Ultra Bin,10 In.x5 In.x5 In.,Blu,PK8, Package Quantity 8