Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Hang & Stack Storage Bin, Polypropylene, Ivory, 7 in H, 8-1/4 in W, 18 in L
- Mfr # QUS248IV
- Zoro # G9736573
product price:Â
$
19.49
/ea
Sold in multiples of 6 for $116.94
Key Features
Load Capacity
80 lb
Material
Polypropylene
Overall Length
18 in
Overall Width
8-1/4 in
Overall Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUS248IV
- Zoro #
- G9736573
- UPC #
- 651588074442
- Country of Origin
- United States
- Color
- Ivory
- Load Capacity
- 80 lb
- Material
- Polypropylene
- Item
- Hang & Stack Storage Bin
- Volume Capacity
- 0.67 cu ft
- ESD Conductive
- No
Description
Ultra Series Stack and Hang Bin,18