Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Hang & Stack Storage Bin, Polypropylene, Red, 5 in H, 5-1/2 in W, 18 in L
- Mfr # QUS238RD
- Zoro # G9736546
product price:Â
$
13.95
/ea
Key Features
Load Capacity
45 lb
Material
Polypropylene
Overall Length
18 in
Overall Width
5-1/2 in
Overall Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUS238RD
- Zoro #
- G9736546
- UPC #
- 651588073803
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 in
- Overall Width
- 5-1/2 in
- Overall Height
- 5 in
- Inside Height
- 4 3/4 in
- Inside Width
- 4 3/8 in
- Inside Length
- 17 1/8 in
- Outside Height
- 5 in
- Outside Length
- 18 in
- Outside Width
- 5 1/2 in
Details
- Color
- Red
- Load Capacity
- 45 lb
- Material
- Polypropylene
- Item
- Hang & Stack Storage Bin
- Volume Capacity
- 0.28 cu ft
- ESD Conductive
- No
Description
Outside Length 18 in, Outside Width 5 1/2 in, Outside Height 5 in, Inside Length 17 1/8 in, Inside Width 4 3/8 in, Inside Height 4 3/4 in