This item is Discontinued.
This item is Discontinued.
Hang & Stack Storage Bin, Polypropylene, Red, 7 in H, 8-1/4 in W, 14-3/4 in L, 3 PK (Discontinued)
Mfr #
K-QUS240RD-3
Zoro #
G6509909
UPC # 651588294390
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-QUS240RD-3
- Zoro #
- G6509909
- UPC #
- 651588294390
- Country of Origin
- United States
- Color
- Red
- Load Capacity
- 60 lb
- Material
- Polypropylene
- Item
- Hang & Stack Storage Bin
- Volume Capacity
- 0.49 cu ft
- ESD Conductive
- No
Description
The Quantum Storage Systems K-QUS240RD-3 Hang & Stack Storage Bin is a versatile storage solution with substantial dimensions. With an overall length of 14-3/4 inches, width of 8-1/4 inches, and height of 7 inches, it offers adequate space for organizing various items. The bin's volume capacity stands at 0.49 cubic feet which can accommodate a diverse range of objects.
Constructed from durable polypropylene material, this hang and stack storage bin provides a robust structure that can withstand the demands of daily use in small businesses. Its red color adds visual appeal while also aiding in categorization and identification of stored items if used as part of a color-coded organization system. Notably, the bin has an impressive load capacity; it's designed to hold up to 60 lbs without compromising its structural integrity.
This item does not possess ESD Conductive properties but maintains other beneficial features making it suitable for general storage needs across various sectors. Whether your business requires efficient inventory management or organized workspace maintenance, the Quantum Storage Systems K-QUS240RD-3 Hang & Stack Storage Bin delivers reliable performance tailored to meet your operational demands.
Constructed from durable polypropylene material, this hang and stack storage bin provides a robust structure that can withstand the demands of daily use in small businesses. Its red color adds visual appeal while also aiding in categorization and identification of stored items if used as part of a color-coded organization system. Notably, the bin has an impressive load capacity; it's designed to hold up to 60 lbs without compromising its structural integrity.
This item does not possess ESD Conductive properties but maintains other beneficial features making it suitable for general storage needs across various sectors. Whether your business requires efficient inventory management or organized workspace maintenance, the Quantum Storage Systems K-QUS240RD-3 Hang & Stack Storage Bin delivers reliable performance tailored to meet your operational demands.