Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Hang & Stack Storage Bin, Polypropylene, Red, 3 in H, 11 in W, 5-3/8 in L
- Mfr # QUS232RD
- Zoro # G9736729
product price:Â
$
5.39
/ea
Sold in multiples of 8 for $43.12
Key Features
Load Capacity
60 lb
Material
Polypropylene
Overall Length
5-3/8 in
Overall Width
11 in
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUS232RD
- Zoro #
- G9736729
- UPC #
- 651588074107
- Country of Origin
- United States
- Color
- Red
- Load Capacity
- 60 lb
- Material
- Polypropylene
- Item
- Hang & Stack Storage Bin
- Volume Capacity
- 0.95 cu ft
- ESD Conductive
- No
Description
Ultra Series Stack and Hang Bin,5-3/8