This item is Discontinued.
This item is Discontinued.
Hang & Stack Storage Bin, Polypropylene, Yellow, 7 in H, 16-1/2 in W, 14-3/4 in L, 2 PK (Discontinued)
Mfr #
K-QUS250YL-2
Zoro #
G6509997
UPC # 651588294550
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-QUS250YL-2
- Zoro #
- G6509997
- UPC #
- 651588294550
- Country of Origin
- United States
- Color
- Yellow
- Load Capacity
- 75 lb
- Material
- Polypropylene
- Item
- Hang & Stack Storage Bin
- Volume Capacity
- 0.99 cu ft
- ESD Conductive
- No
Description
Stacking Ultra Bin,14 In.x16 In.x7 In.,Yel,PK2, Package Quantity 2