Zoro Homepage

Heavy-Duty 12" Spike, Gray

  • Mfr # WS-HDS12

  • Zoro # G7795338


product price: $15.29
/ea

Key Features

Color
Chrome
Overall Length
12 in
Load Capacity
50 lb.
Overall Height
3 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-HDS12
Zoro #
G7795338
UPC #
651588214299
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
3 in
Width
20 in
Length
13 in

Details

Item
Louvered Panels Parts and Accessories
Color
Chrome
Load Capacity
50 lb.
Material
Carbon Steel

Description

Heavy-Duty 12 In. Spike, Gray, Load Capacity 50 lb, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.