Zoro Homepage

Heavy-Duty 6" Spike, Gray

  • Mfr # WS-HDS6

  • Zoro # G7795310


product price: $13.55
/ea

Key Features

Color
Chrome
Overall Length
6 in
Load Capacity
65 lb.
Material
Carbon Steel
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-HDS6
Zoro #
G7795310
UPC #
651588214312
Country of Origin
China

Dimensions

Overall Length
6 in
Length
7 in
Overall Height
3 in
Width
20 in

Details

Item
Louvered Panels Parts and Accessories
Color
Chrome
Load Capacity
65 lb.
Material
Carbon Steel

Description

Heavy-Duty 6 In. Spike, Gray, Load Capacity 65 lb, Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.