This item is Discontinued.

This item is Discontinued.
Hulk Container, 1 PK (Discontinued)
Mfr #
QUS970
Zoro #
G3453363
UPC # 651588121412
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUS970
- Zoro #
- G3453363
- UPC #
- 651588121412
- Country of Origin
- United States
- Item
- Hulk Container
Description
The QUANTUM STORAGE SYSTEMS - QUS970 Hulk Container is a robust storage solution designed for businesses seeking to maximize their space and organize their items efficiently. This container boasts significant dimensions, making it suitable for storing larger items or a substantial quantity of smaller goods. Its size can help streamline operations by reducing the need for multiple smaller containers.
Made from high-grade plastic materials, this Hulk Container exhibits durability that's built to withstand regular use in various business settings. The finish on this product is smooth yet sturdy, which allows for easy cleaning without compromising its longevity. The style of the container is simple and functional, designed with practicality in mind rather than ornamental appeal.
This particular model comes as a single unit per package, providing adequate storage capacity on its own while also offering the flexibility to purchase additional units as needed. It's compatible with other products within the QUANTUM STORAGE SYSTEMS range, allowing users to create an integrated and cohesive storage system tailored to their specific needs.
In summary, the QUS970 Hulk Container offers considerable size and robust construction that are well-suited for businesses needing reliable storage solutions. Its compatibility with other Quantum Storage Systems products presents opportunities for creating comprehensive organizational systems based on individual requirements.
Made from high-grade plastic materials, this Hulk Container exhibits durability that's built to withstand regular use in various business settings. The finish on this product is smooth yet sturdy, which allows for easy cleaning without compromising its longevity. The style of the container is simple and functional, designed with practicality in mind rather than ornamental appeal.
This particular model comes as a single unit per package, providing adequate storage capacity on its own while also offering the flexibility to purchase additional units as needed. It's compatible with other products within the QUANTUM STORAGE SYSTEMS range, allowing users to create an integrated and cohesive storage system tailored to their specific needs.
In summary, the QUS970 Hulk Container offers considerable size and robust construction that are well-suited for businesses needing reliable storage solutions. Its compatibility with other Quantum Storage Systems products presents opportunities for creating comprehensive organizational systems based on individual requirements.