Zoro Homepage

INHALATION THERAPY CART 18 X 24 X 37-1/2

  • Mfr # WRC-IT1824

  • Zoro # G616553737


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Overall Height
37.5 in
Overall Length
24 in
Color
Chrome
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-IT1824
Zoro #
G616553737
UPC #
651588161593
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
37.5 in
Overall Length
24 in
Overall Width
18 in

Details

Number of Shelves
1
Color
Chrome
Material
Carbon Steel
Load Capacity
12 cylinders
Item
Theraphy Cart

Description

Cylinder Transport/Inhalation Therapy Cart, 24''W x 18''D x 37-1/2''H, can support up to 12 of the D and/or E cylinders, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.