Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Interlocking Storage Bin, Polystyrene, Ivory, 2-1/2 in H, 2-3/4 in W, 11 in L
- Mfr # IDR201IV
- Zoro # G1819590
product price:Â
$
4.95
/ea
Sold in multiples of 24 for
$118.80
Key Features
Color
Ivory
Load Capacity
Not Specified
Material
Polysterine
Overall Length
11 in
Overall Width
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDR201IV
- Zoro #
- G1819590
- UPC #
- 651588011621
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 in
- Overall Width
- 2.75 in
- Overall Height
- 2.5 in
Details
- Color
- Ivory
- Load Capacity
- Not Specified
- Material
- Polysterine
- Item
- Storage Cabinet Interlocking
- ESD Conductive
- No
- Number of Bins
- 1
Description
Interlocking Drawer,11x2.5in.,Ivory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.