
JUMBO BEIGE STORAGE CABINET W/185 BLACK BINS
Mfr # QSC-BG-60SBK
Zoro # G816533973
product price: $4,548.99
/ea
Item requires special delivery charges. A $2,610.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Number of Shelves
3
Overall Depth
84 in
Overall Height
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-60SBK
Zoro #
G816533973
UPC #
651588026243
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
84 in
Overall Height
24 in
Details
Number of Shelves
3
Color
Beige
Item
Cabinet Enclosed
Material
Carbon Steel
Load Capacity
500 lb
Bin Color
Black
Number of Bins
185
Description
Heavy-Duty 60'' Bin Cabinet, 60''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 80 QUS210, 90 QUS220, 6 QUS240 and 9 QUS250 black bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.