
JUMBO BEIGE STORAGE CABINET W/185 BLUE BINS
Mfr # QSC-BG-60SBL
Zoro # G616534033
product price: $4,548.99
/eaKey Features
Number of Shelves
3
Number of Bins
185
Overall Depth
84 in
Load Capacity
500 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-60SBL
Zoro #
G616534033
UPC #
651588026267
Country of Origin
United States
Dimensions
Overall Depth
84 in
Overall Width
60 in
Overall Height
24 in
Details
Bin Color
Blue
Number of Shelves
3
Number of Bins
185
Item
Cabinet Enclosed
Load Capacity
500 lb
Material
Carbon Steel
Color
Beige
Description
Heavy-Duty 60'' Bin Cabinet, 60''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 80 QUS210, 90 QUS220, 6 QUS240 and 9 QUS250 blue bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.