
JUMBO BEIGE STORAGE CABINET W/185 CLEAR BINS
Mfr # QSC-BG-60SCL
Zoro # G416533960
product price: $4,548.99
/eaKey Features
Overall Depth
84 in
Load Capacity
500 lb
Number of Bins
185
Overall Height
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-60SCL
Zoro #
G416533960
UPC #
651588028162
Country of Origin
United States
Dimensions
Overall Depth
84 in
Overall Height
24 in
Overall Width
60 in
Details
Load Capacity
500 lb
Number of Bins
185
Material
Carbon Steel
Bin Color
Clear
Number of Shelves
3
Item
Cabinet Enclosed
Color
Beige
Description
Heavy-Duty 60'' Bin Cabinet, 60''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 80 QUS210, 90 QUS220, 6 QUS240 and 9 QUS250 clear bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.