Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JUMBO BEIGE STORAGE CABINET W/185 GREEN BINS

  • Mfr # QSC-BG-60SGN

  • Zoro # G316533909


product price: $4,548.99
/ea
Additional $2,610.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
84 in
Load Capacity
500 lb
Overall Width
60 in
Overall Height
24 in
Number of Bins
185
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-60SGN
Zoro #
G316533909
UPC #
651588026281
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Width
60 in
Overall Height
24 in

Details

Load Capacity
500 lb
Color
Beige
Number of Bins
185
Material
Carbon Steel
Bin Color
Green
Number of Shelves
3
Item
Cabinet Enclosed

Description

Heavy-Duty 60'' Bin Cabinet, 60''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 80 QUS210, 90 QUS220, 6 QUS240 and 9 QUS250 green bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.