Zoro Homepage

JUMBO BEIGE STORAGE CABINET W/185 RED BINS

  • Mfr # QSC-BG-60SRD

  • Zoro # G616533906


product price: $4,548.99
/ea
Item requires special delivery charges. A $2,610.00 per item surcharge will be applied.

Key Features

Number of Bins
185
Overall Depth
84 in
Load Capacity
500 lb
Number of Shelves
3
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-60SRD
Zoro #
G616533906
UPC #
651588026328
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Width
60 in
Overall Height
24 in

Details

Bin Color
Red
Number of Bins
185
Load Capacity
500 lb
Number of Shelves
3
Material
Carbon Steel
Item
Cabinet Enclosed
Color
Beige

Description

Heavy-Duty 60'' Bin Cabinet, 60''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 80 QUS210, 90 QUS220, 6 QUS240 and 9 QUS250 red bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.