Zoro Homepage

JUMBO BEIGE STORAGE CABINET W/185 YELLOW BINS

  • Mfr # QSC-BG-60SYL

  • Zoro # G716533929


product price: $4,548.99
/ea
Item requires special delivery charges. A $2,610.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Number of Bins
185
Material
Carbon Steel
Load Capacity
500 lb
Overall Depth
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-60SYL
Zoro #
G716533929
UPC #
651588026342
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Width
60 in
Overall Height
24 in

Details

Number of Shelves
3
Number of Bins
185
Bin Color
Yellow
Item
Cabinet Enclosed
Material
Carbon Steel
Load Capacity
500 lb
Color
Beige

Description

Heavy-Duty 60'' Bin Cabinet, 60''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 80 QUS210, 90 QUS220, 6 QUS240 and 9 QUS250 yellow bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.