Zoro Homepage

JUMBO BEIGE STORAGE CABINET W/212 BLUE BINS

  • Mfr # QSC-BG-72SBL

  • Zoro # G416533991


product price: $6,346.99
/ea
Item requires special delivery charges. A $2,980.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Material
Carbon Steel
Overall Height
24 in
Overall Width
72 in
Overall Depth
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-72SBL
Zoro #
G416533991
UPC #
651588028964
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
72 in
Overall Depth
84 in

Details

Number of Shelves
3
Color
Beige
Bin Color
Blue
Material
Carbon Steel
Number of Bins
212
Load Capacity
500 lb
Item
Cabinet Enclosed

Description

Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 96 QUS210, 96 QUS220, 8 QUS240 and 12 QUS250 blue bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.