
JUMBO BEIGE STORAGE CABINET W/212 CLEAR BINS
Mfr # QSC-BG-72SCL
Zoro # G516534126
product price: $6,346.99
/eaKey Features
Load Capacity
500 lb
Number of Shelves
3
Overall Height
24 in
Number of Bins
212
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-72SCL
Zoro #
G516534126
UPC #
651588029084
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Depth
84 in
Overall Width
72 in
Details
Load Capacity
500 lb
Item
Cabinet Enclosed
Number of Shelves
3
Number of Bins
212
Material
Carbon Steel
Color
Beige
Bin Color
Clear
Description
Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 96 QUS210, 96 QUS220, 8 QUS240 and 12 QUS250 clear bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.