Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JUMBO BEIGE STORAGE CABINET W/227 CLEAR BINS

  • Mfr # QSC-BG-60CL

  • Zoro # G516534041


product price: $5,019.99
/ea
Additional $4,015.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
500 lb
Overall Depth
84 in
Number of Bins
227
Overall Height
24 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-60CL
Zoro #
G516534041
UPC #
651588028124
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Height
24 in
Overall Width
60 in

Details

Load Capacity
500 lb
Number of Bins
227
Color
Beige
Material
Carbon Steel
Item
Cabinet Enclosed
Bin Color
Clear

Description

Heavy-Duty 60'' Bin Cabinet, 60''W x 24''D x 84''H, 14 gauge all welded construction, includes: 80 QUS210, 90 QUS220, 30 QUS230, 18 QUS240 and 9 QUS250 clear bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.