Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JUMBO BEIGE STORAGE CABINET W/264 CLEAR BINS

  • Mfr # QSC-BG-72CL

  • Zoro # G016534244


product price: $5,085.99
/ea
Additional $3,100.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
500 lb
Material
Carbon Steel
Overall Depth
84 in
Number of Bins
264
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-72CL
Zoro #
G016534244
UPC #
651588028940
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Width
72 in
Overall Height
24 in

Details

Bin Color
Clear
Load Capacity
500 lb
Material
Carbon Steel
Item
Cabinet Enclosed
Number of Bins
264
Color
Beige

Description

Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 14 gauge all welded construction, includes: 96 QUS210, 96 QUS220, 36 QUS230, 24 QUS240 and 12 QUS250 clear bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.