
JUMBO BEIGE STORAGE CABINET W/264 YELLOW BINS
Mfr # QSC-BG-72YL
Zoro # G316533978
product price: $5,085.99
/ea
Item requires special delivery charges. A $3,100.00 per item surcharge will be applied.
Key Features
Number of Bins
264
Load Capacity
500 lb
Overall Width
72 in
Overall Height
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-72YL
Zoro #
G316533978
UPC #
651588028926
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Height
24 in
Overall Depth
84 in
Details
Number of Bins
264
Bin Color
Yellow
Load Capacity
500 lb
Item
Cabinet Enclosed
Material
Carbon Steel
Color
Beige
Description
Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 14 gauge all welded construction, includes: 96 QUS210, 96 QUS220, 36 QUS230, 24 QUS240 and 12 QUS250 yellow bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.