
JUMBO GRAY STORAGE CABINET W/185 CLEAR BINS
Mfr # QSC-60SCL
Zoro # G016533933
product price: $4,548.99
/ea
Item requires special delivery charges. A $1,220.00 per item surcharge will be applied.
Key Features
Overall Depth
84 in
Load Capacity
500 lb
Number of Bins
185
Number of Shelves
3
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-60SCL
Zoro #
G016533933
UPC #
651588028148
Country of Origin
United States
Dimensions
Overall Depth
84 in
Overall Height
24 in
Overall Width
60 in
Details
Load Capacity
500 lb
Number of Bins
185
Number of Shelves
3
Material
Carbon Steel
Color
Gray
Bin Color
Clear
Item
Cabinet Enclosed
Description
Heavy-Duty 60'' Bin Cabinet, 60''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 80 QUS210, 90 QUS220, 6 QUS240 and 9 QUS250 clear bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.