Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JUMBO GRAY STORAGE CABINET W/212 BLACK BINS

  • Mfr # QSC-72SBK

  • Zoro # G916533880


product price: $6,346.99
/ea
Additional $2,845.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
212
Number of Shelves
3
Overall Height
24 in
Load Capacity
500 lb
Overall Depth
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-72SBK
Zoro #
G916533880
UPC #
651588028704
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Depth
84 in
Overall Width
72 in

Details

Item
Cabinet Enclosed
Bin Color
Black
Number of Bins
212
Number of Shelves
3
Load Capacity
500 lb
Color
Gray
Material
Carbon Steel

Description

Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 96 QUS210, 96 QUS220, 8 QUS240 and 12 QUS250 black bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.