Zoro Homepage

JUMBO GRAY STORAGE CABINET W/212 RED BINS

  • Mfr # QSC-72SRD

  • Zoro # G916533873


product price: $6,346.99
/ea
Item requires special delivery charges. A $2,845.00 per item surcharge will be applied.

Key Features

Load Capacity
500 lb
Overall Width
72 in
Overall Height
24 in
Number of Bins
212
Overall Depth
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-72SRD
Zoro #
G916533873
UPC #
651588028766
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
24 in
Overall Depth
84 in

Details

Color
Gray
Load Capacity
500 lb
Number of Bins
212
Material
Carbon Steel
Number of Shelves
3
Item
Cabinet Enclosed
Bin Color
Red

Description

Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 96 QUS210, 96 QUS220, 8 QUS240 and 12 QUS250 red bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.