Zoro Homepage

JUMBO GRAY STORAGE CABINET W/264 BLUE BINS

  • Mfr # QSC-72BL

  • Zoro # G716534148


product price: $5,085.99
/ea
Item requires special delivery charges. A $3,350.00 per item surcharge will be applied.

Key Features

Load Capacity
500 lb
Number of Bins
264
Overall Depth
84 in
Material
Carbon Steel
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-72BL
Zoro #
G716534148
UPC #
651588028544
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Height
24 in
Overall Width
72 in

Details

Load Capacity
500 lb
Number of Bins
264
Bin Color
Blue
Material
Carbon Steel
Item
Cabinet Enclosed
Color
Gray

Description

Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 14 gauge all welded construction, includes: 96 QUS210, 96 QUS220, 36 QUS230, 24 QUS240 and 12 QUS250 blue bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.