
JUMBO GRAY STORAGE CABINET W/264 RED BINS
Mfr # QSC-72RD
Zoro # G416533984
product price: $5,085.99
/ea
Item requires special delivery charges. A $3,350.00 per item surcharge will be applied.
Key Features
Load Capacity
500 lb
Overall Depth
84 in
Number of Bins
264
Overall Height
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-72RD
Zoro #
G416533984
UPC #
651588028629
Country of Origin
United States
Dimensions
Overall Depth
84 in
Overall Height
24 in
Overall Width
72 in
Details
Load Capacity
500 lb
Item
Cabinet Enclosed
Bin Color
Red
Number of Bins
264
Material
Carbon Steel
Color
Gray
Description
Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 14 gauge all welded construction, includes: 96 QUS210, 96 QUS220, 36 QUS230, 24 QUS240 and 12 QUS250 red bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.