Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JUMBO GRAY STORAGE CABINET W/64 CLEAR BINS

  • Mfr # QSC-64-2S-6DSCL

  • Zoro # G216533955


product price: $3,282.99
/ea
Item requires special delivery charges. A $1,230.00 per item surcharge will be applied.

Key Features

Number of Bins
64
Overall Depth
72 in
Load Capacity
800 lb
Overall Height
24 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-64-2S-6DSCL
Zoro #
G216533955
UPC #
651588028186
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Height
24 in
Overall Width
36 in

Details

Number of Bins
64
Item
Cabinet Enclosed
Bin Color
Clear
Load Capacity
800 lb
Number of Shelves
8
Color
Gray
Material
Carbon Steel

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf and 60 lb. capacity per door shelf, 14 gauge all welded construction, includes: 2 adjustable interior shelf, 2 adjustable interior shelf, 48 QUS220 and 16 QUS240 clear bins, gray power coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.