Zoro Homepage

JUMBO STORAGE CABINET W/185 BLUE BINS

  • Mfr # QSC-60SBL

  • Zoro # G816533904


product price: $4,548.99
/ea
Item requires special delivery charges. A $1,220.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Material
Carbon Steel
Overall Width
60 in
Number of Bins
185
Overall Depth
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-60SBL
Zoro #
G816533904
UPC #
651588032831
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
84 in
Overall Height
24 in

Details

Number of Shelves
3
Material
Carbon Steel
Color
Gray
Number of Bins
185
Bin Color
Blue
Load Capacity
500 lb
Item
Cabinet Enclosed

Description

Heavy-Duty 60'' Bin Cabinet, 60''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 80 QUS210, 90 QUS220, 6 QUS240 and 9 QUS250 blue bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.