Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JUMBO STORAGE CABINET W/227 BLACK BINS

  • Mfr # QSC-60BK

  • Zoro # G016533988


product price: $5,019.99
/ea
Additional $3,810.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
227
Overall Depth
84 in
Load Capacity
500 lb
Material
Carbon Steel
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-60BK
Zoro #
G016533988
UPC #
651588032695
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Width
60 in
Overall Height
24 in

Details

Number of Bins
227
Bin Color
Black
Item
Cabinet Enclosed
Load Capacity
500 lb
Material
Carbon Steel
Color
Gray

Description

Heavy-Duty 60'' Bin Cabinet, 60''W x 24''D x 84''H, 14 gauge all welded construction, includes: 80 QUS210, 90 QUS220, 30 QUS230, 18 QUS240 and 9 QUS250 black bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.