Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JUMBO STORAGE CABINET W/227 RED BINS

  • Mfr # QSC-60RD

  • Zoro # G816534048


product price: $5,019.99
/ea
Item requires special delivery charges. A $3,810.00 per item surcharge will be applied.

Key Features

Load Capacity
500 lb
Overall Depth
84 in
Overall Height
24 in
Number of Bins
227
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSC-60RD
Zoro #
G816534048
UPC #
651588032770
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Height
24 in
Overall Width
60 in

Details

Load Capacity
500 lb
Item
Cabinet Enclosed
Color
Gray
Number of Bins
227
Bin Color
Red
Material
Carbon Steel

Description

Heavy-Duty 60'' Bin Cabinet, 60''W x 24''D x 84''H, 14 gauge all welded construction, includes: 80 QUS210, 90 QUS220, 30 QUS230, 18 QUS240 and 9 QUS250 red bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.