
JUMBO STORAGE CABINET W/64 BLACK BINS
Mfr # QSC-64-2S-6DSBK
Zoro # G716533905
product price: $3,282.99
/eaKey Features
Load Capacity
800 lb
Overall Width
36 in
Number of Bins
64
Number of Shelves
8
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-64-2S-6DSBK
Zoro #
G716533905
UPC #
651588032978
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
24 in
Overall Depth
72 in
Details
Load Capacity
800 lb
Color
Gray
Number of Bins
64
Number of Shelves
8
Bin Color
Black
Item
Cabinet Enclosed
Material
Carbon Steel
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf and 60 lb. capacity per door shelf, 14 gauge all welded construction, includes: 2 adjustable interior shelf, 48 QUS220 and 16 QUS240 black bins, gray power coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.