Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JUMBO STORAGE CABINET W/64 GREEN BINS

  • Mfr # QSC-64-2S-6DSGN

  • Zoro # G316533930


product price: $3,282.99
/ea
Additional $1,230.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
64
Overall Height
24 in
Number of Shelves
8
Overall Depth
72 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-64-2S-6DSGN
Zoro #
G316533930
UPC #
651588033012
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Depth
72 in
Overall Width
36 in

Details

Bin Color
Green
Number of Bins
64
Number of Shelves
8
Load Capacity
800 lb
Color
Gray
Material
Carbon Steel
Item
Cabinet Enclosed

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf and 60 lb. capacity per door shelf, 14 gauge all welded construction, includes: 2 adjustable interior shelf, 48 QUS220 and 16 QUS240 green bins, gray power coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.