Zoro Homepage

JUMBO STORAGE CABINET W/64 IVORY BINS

  • Mfr # QSC-64-2S-6DSIV

  • Zoro # G416534288


product price: $3,282.99
/ea
Item requires special delivery charges. A $1,230.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Overall Width
36 in
Overall Height
24 in
Overall Depth
72 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-64-2S-6DSIV
Zoro #
G416534288
UPC #
651588033036
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
24 in
Overall Depth
72 in

Details

Material
Carbon Steel
Color
Gray
Load Capacity
800 lb
Item
Cabinet Enclosed
Bin Color
Ivory
Number of Bins
64
Number of Shelves
8

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf and 60 lb. capacity per door shelf, 14 gauge all welded construction, includes: 2 adjustable interior shelf, 48 QUS220 and 16 QUS240 ivory bins, gray power coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.