Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JUMBO STORAGE CABINET W/64 RED BINS

  • Mfr # QSC-64-2S-6DSRD

  • Zoro # G916534283


product price: $3,282.99
/ea
Additional $1,230.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
24 in
Load Capacity
800 lb
Material
Carbon Steel
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-64-2S-6DSRD
Zoro #
G916534283
UPC #
651588033050
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
24 in
Overall Depth
72 in

Details

Color
Gray
Item
Cabinet Enclosed
Load Capacity
800 lb
Material
Carbon Steel
Bin Color
Red
Number of Shelves
8
Number of Bins
64

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf and 60 lb. capacity per door shelf, 14 gauge all welded construction, includes: 2 adjustable interior shelf, 48 QUS220 and 16 QUS240 red bins, gray power coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.