
JUMBO STORAGE CABINET W/64 YELLOW BINS
Mfr # QSC-64-2S-6DSYL
Zoro # G216534297
product price: $3,282.99
/eaKey Features
Overall Depth
72 in
Number of Bins
64
Number of Shelves
8
Overall Height
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-64-2S-6DSYL
Zoro #
G216534297
UPC #
651588033074
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Height
24 in
Overall Width
36 in
Details
Number of Bins
64
Number of Shelves
8
Material
Carbon Steel
Bin Color
Yellow
Color
Gray
Item
Cabinet Enclosed
Load Capacity
800 lb
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf and 60 lb. capacity per door shelf, 14 gauge all welded construction, includes: 2 adjustable interior shelf, 48 QUS220 and 16 QUS240 yellow bins, gray power coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.